- Plug for 1/2" O.D.Tube
| No. of Ends | 1 |
| End Size | 1/2 Face Seal(f) |
| Overall Length | 0.87 in |
| Hex Size | 7/8 in |
| SAE Reference No. | 520109 |
| Tube O.D. | 1/2 in |
| Fitting Description | Plug |
| Weight | 0.12 LB |
| EAN or UPC | 678146190277 |
-
Prop 65
| No. of Ends | 1 |
| End Size | 1/2 Face Seal(f) |
| Overall Length | 0.87 in |
| Hex Size | 7/8 in |
| SAE Reference No. | 520109 |
| Tube O.D. | 1/2 in |
| Fitting Description | Plug |
| Weight | 0.12 LB |
| EAN or UPC | 678146190277 |
Prop 65