- Plug for 5/8" O.D.Tube
| Overall Length | 1.02 in |
| SAE Reference No. | 520109 |
| No. of Ends | 1 |
| End Size | 5/8 Face Seal(f) |
| Fitting Description | Plug |
| Hex Size | 1 1/16 in |
| Weight | 0.21 LB |
| EAN or UPC | 678146190284 |
-
Prop 65
| Overall Length | 1.02 in |
| SAE Reference No. | 520109 |
| No. of Ends | 1 |
| End Size | 5/8 Face Seal(f) |
| Fitting Description | Plug |
| Hex Size | 1 1/16 in |
| Weight | 0.21 LB |
| EAN or UPC | 678146190284 |
Prop 65