- Plug for 3/4" O.D.Tube
| Fitting Description | Plug |
| No. of Ends | 1 |
| Hex Size | 1 1/4 in |
| End Size | 3/4 Face Seal(f) |
| SAE Reference No. | 520109 |
| Overall Length | 1.08 in |
| Tube O.D. | 3/4 in |
| Weight | 0.31 LB |
| EAN or UPC | 678146190291 |
-
Prop 65
| Fitting Description | Plug |
| No. of Ends | 1 |
| Hex Size | 1 1/4 in |
| End Size | 3/4 Face Seal(f) |
| SAE Reference No. | 520109 |
| Overall Length | 1.08 in |
| Tube O.D. | 3/4 in |
| Weight | 0.31 LB |
| EAN or UPC | 678146190291 |
Prop 65