- Plug for 1" O.D.Tube
| No. of Ends | 1 |
| End Size | 1 Face Seal |
| Hex Size | 1 1/2 in |
| SAE Reference No. | 520109 |
| Overall Length | 1.1 in |
| Fitting Description | Plug |
| Weight | 0.45 LB |
-
Prop 65
| No. of Ends | 1 |
| End Size | 1 Face Seal |
| Hex Size | 1 1/2 in |
| SAE Reference No. | 520109 |
| Overall Length | 1.1 in |
| Fitting Description | Plug |
| Weight | 0.45 LB |
Prop 65