- Plug for 1 1/2" O.D.Tube
| SAE Reference No. | 520109 |
| Tube O.D. | 1 1/2 in |
| Overall Length | 1.1 in |
| No. of Ends | 1 |
| End Size | 1 1/2 Face Seal |
| Fitting Description | Plug |
| Hex Size | 2 1/8 in |
| Weight | 0.87 LB |
| SAE Reference No. | 520109 |
| Tube O.D. | 1 1/2 in |
| Overall Length | 1.1 in |
| No. of Ends | 1 |
| End Size | 1 1/2 Face Seal |
| Fitting Description | Plug |
| Hex Size | 2 1/8 in |
| Weight | 0.87 LB |