- Bulkhead Nut for 3/8" O.D.Tube
| End Size | 3/8 Face Seal(f) |
| Tube O.D. | 3/8 in |
| End Types | O-Ring Face Seal |
| Fitting Angle | Straight |
| Material | Steel |
| SAE Reference No. | 520118 |
| Fitting Description | Bulkhead Nut |
| Overall Length | 0.31 in |
| No. of Ends | 1 |
| Hex Size | 1 in |
| Weight | 0.16 LB |
| EAN or UPC | 678146190338 |

