- Bulkhead Nut for 1 1/2" O.D.Tube
| Tube O.D. | 1 1/2 in |
| Fitting Description | Bulkhead Nut |
| No. of Ends | 1 |
| Hex Size | 2 3/8 in |
| SAE Reference No. | 520118 |
| End Types | O-Ring Face Seal |
| Material | Steel |
| Fitting Angle | Straight |
| Overall Length | 0.41 in |
| End Size | 1 1/2 Face Seal |
| Weight | 1.4 LB |
| EAN or UPC | 678146190376 |

