- Gage Type
- Brass Material
| Finish | Acrylic Crystal |
| Fitting Angle | Straight |
| Type | Gage |
| Series | FF Series |
| Material | Brass |
| Weight | 0.0 LB |
| EAN or UPC | 678146039903 |
| Finish | Acrylic Crystal |
| Fitting Angle | Straight |
| Type | Gage |
| Series | FF Series |
| Material | Brass |
| Weight | 0.0 LB |
| EAN or UPC | 678146039903 |