- Cap Assembly for 1/2" O.D.Tube
| End Types | O-Ring Face Seal |
| End Size | 1/2 Face Seal(f) |
| Material | Steel |
| Fitting Angle | Straight |
| Hex Size | 15/16 in |
| SAE Reference No. | 520112 |
| Tube O.D. | 1/2 in |
| Overall Length | 0.9 in |
| No. of Ends | 1 |
| Fitting Description | Cap Assembly |
| Weight | 0.5 LB |
| EAN or UPC | 678146147868 |
-
Prop 65


