- Cap Assembly for 5/8" O.D.Tube
| Material | Steel |
| End Types | O-Ring Face Seal |
| Tube O.D. | 5/8 in |
| Hex Size | 1 1/8 in |
| Fitting Description | Cap Assembly |
| End Size | 5/8 Face Seal(f) |
| Fitting Angle | Straight |
| Overall Length | 1 in |
| No. of Ends | 1 |
| SAE Reference No. | 520112 |
| Weight | 0.5 LB |
-
Prop 65


