- Cap Assembly for 1" O.D.Tube
| End Size | 1 Face Seal |
| Fitting Angle | Straight |
| Fitting Description | Cap Assembly |
| SAE Reference No. | 520112 |
| End Types | O-Ring Face Seal |
| Overall Length | 1.17 in |
| Material | Steel |
| Tube O.D. | 1 in |
| No. of Ends | 1 |
| Hex Size | 1 5/8 in |
| Weight | 0.7 LB |
| EAN or UPC | 678146065742 |
-
Prop 65


