- Cap Assembly for 1 1/2" O.D.Tube
| Tube O.D. | 1 1/2 in |
| Fitting Description | Cap Assembly |
| Material | Steel |
| Overall Length | 1.17 in |
| Hex Size | 2 1/4 in |
| No. of Ends | 1 |
| End Types | O-Ring Face Seal |
| SAE Reference No. | 520112 |
| End Size | 1 1/2 Face Seal |
| Fitting Angle | Straight |
| Weight | 1.0 LB |

