- 2.18 in Inner Diameter
- Straight Fitting Angle
- Brass Aluminum Bronze Material
- -40 Dash Size
features
- Maximum durability under harsh operating conditions
- Wide range of styles, configurations
- Innovative designs for safety and reliability
| Material | Brass Aluminum Bronze |
| Hex Size 1 | 2.62 in |
| Compatible Hose I.D. | 2.5 in |
| I.D. | 2.18 in |
| O.D. | 6.12 in |
| Hex Size 2 | 3.25 in |
| Dash Size | -40 |
| Thread Sealant | No |
| End Type 2 | Line, Hose, Tube |
| Fitting Angle | Straight |
| Hose Cut-Off Factor | 1.98 in |
| End Type 1 | Flanged |
| Weight | 0.0 LB |

