- 1.69 in Inner Diameter
- Straight Fitting Angle
- Brass Aluminum Bronze Material
- -32 Dash Size
features
- Maximum durability under harsh operating conditions
- Wide range of styles, configurations
- Innovative designs for safety and reliability
| Compatible Hose I.D. | 2 in |
| End Type 1 | Flanged |
| End Type 2 | Line, Hose, Tube |
| Dash Size | -32 |
| Material | Brass Aluminum Bronze |
| Hex Size 1 | 2.44 in |
| I.D. | 1.69 in |
| Fitting Angle | Straight |
| Thread Sealant | No |
| O.D. | 5 in |
| Weight | 0.0 LB |

