Aeroquip by Danfoss
FH9010-2432-412
90 Degree Monel And Stainless Steel Fitting Assembly
Item #101645957
- 1.69 in Inner Diameter
- 90˚ Fitting Angle
- Monel And Stainless Steel Material
- -32 Dash Size
features
- Maximum durability under harsh operating conditions
- Wide range of styles, configurations
- Innovative designs for safety and reliability
| Material | Monel And Stainless Steel |
| End Type 1 | Flanged |
| Dash Size | -32 |
| Compatible Hose I.D. | 2 in |
| Fitting Angle | 90 degrees |
| Hex Size 1 | 2.44 in |
| Thread Sealant | No |
| Drop Dimension | 3.06 |
| End Type 2 | Line, Hose, Tube |
| I.D. | 1.69 in |
| Weight | 0.0 LB |
