Aeroquip by Danfoss
FH9034-4040-412
Straight Monel And Stainless Steel Fitting Assembly
Item #101645955
- 2.06 in Inner Diameter
- Straight Fitting Angle
- Monel And Stainless Steel Material
- -40 Dash Size
features
- Maximum durability under harsh operating conditions
- Wide range of styles, configurations
- Innovative designs for safety and reliability
| End Type 2 | Line, Hose, Tube |
| End Type 1 | Flanged |
| Thread Sealant | No |
| Dash Size | -40 |
| Hose Cut-Off Factor | 2.34 in |
| I.D. | 2.06 in |
| Material | Monel And Stainless Steel |
| Fitting Angle | Straight |
| Compatible Hose I.D. | 2.5 in |
| O.D. | 7 in |
| Weight | 0.0 LB |
