Aeroquip by Danfoss
FJ3055-01-0606S
PENDING RECODE TO 100184524, AERQ_FJ3055-01-0606S
Item #101784773
- Field Attachable Fitting
- 45° Fitting Angle
- 3/8 in Tube Outside Diameter
- 3/8 in Hose Inside Diameter
- 3.6 in Overall Length
| Series | FJ3055 Series |
| Hex Size 1 | 3/4 in |
| Compatible Hose I.D. | 0.375 |
| Finish | Zinc |
| Hose Cut-Off Factor | 2.08 in |
| Thread Size | 5/8-18 |
| Material | Carbon Steel |
| Hole Dia. | 0.22 in |
| End Type 2 | Line/Hose/Tube |
| Tube O.D. | 3/8 in |
| End Type 1 | UNF |
| Hose I.D. | 3/8 in |
| End Gender 1 | Female |
| End Gender 2 | Male |
| Thread Sealant | No |
| Dash Size | 6 |
| Overall Length | 3.6 in |
| Fitting Angle | 45° |
| Item Type | Nipple Assembly |
| A Ref | 3.60 in |
| H Ref | 0.67 in |
| F Ref | 0.67 in |
| Hex 1 Ref | 0.75 in |
| D Ref | 2.08 in |
| Hose Size | 6 |
| Weight | 0.11 LB |
| EAN or UPC | 678146013187 |
