- Field Attachable Fitting
- 45° Fitting Angle
- 1/2 in Tube Outside Diameter
- 1/2 in Hose Inside Diameter
- 3.94 in Overall Length
| Hex Size 1 | 0.88 in |
| Finish | Zinc |
| End Gender 1 | Female |
| End Type 2 | Line/Hose/Tube |
| Thread Size | 3/4-16 |
| Material | Carbon Steel |
| Thread Sealant | No |
| Tube O.D. | 1/2 in |
| Hose Cut-Off Factor | 2.4 in |
| Overall Length | 3.94 in |
| Series | FJ3055 Series |
| End Type 1 | UNF |
| Item Type | Nipple Assembly |
| Hose I.D. | 1/2 in |
| Dash Size | 8 |
| Compatible Hose I.D. | 0.5 |
| Fitting Angle | 45° |
| F Ref | 0.73 in |
| H Ref | 0.73 in |
| D Ref | 2.40 in |
| A Ref | 3.94 in |
| Hex 1 Ref | 0.88 in |
| Hose Size | 8 |
| Weight | 0.16 LB |
| EAN or UPC | 678146013200 |

