Aeroquip by Danfoss
FJ3055-08-1016S
Aeroquip FJ3055 Series Field Attachable Hose Ends
Item #110385208
- Field Attachable Fitting
- 45° Fitting Angle
- 5/8 in Tube Outside Diameter
- 1 in Hose Inside Diameter
- 4.6 in Overall Length
| End Gender 1 | Female |
| Dash Size | 16 |
| Item Type | Nipple Assembly |
| End Type 2 | Line/Hose/Tube |
| Finish | Zinc |
| Thread Sealant | No |
| Series | FJ3055 Series |
| Tube O.D. | 5/8 in |
| Overall Length | 4.6 in |
| Hose Cut-Off Factor | 2.66 in |
| End Type 1 | UNF |
| Hex Size 1 | 1 1/16 in |
| Hose I.D. | 1 in |
| Thread Size | 7/8-14 |
| Material | Carbon Steel |
| Fitting Angle | 45° |
| Weight | 0.0 LB |
| EAN or UPC | 639789325174 |
