- Field Attachable Fitting
- Straight Fitting Angle
- 3/8 in Tube Outside Diameter
- 3/8 in Hose Inside Diameter
- 2.88 in Overall Length
| End Type 2 | Line/Hose/Tube |
| Thread Sealant | No |
| Hex Size 1 | 0.563 in |
| Finish | Zinc |
| End Type 1 | SAE 45 |
| Hex Size 2 | 9/16 in |
| Material | Carbon Steel |
| Dash Size | 6 |
| Overall Length | 2.88 in |
| Hose Cut-Off Factor | 1.35 in |
| Series | FJ3057 Series |
| Hose I.D. | 3/8 in |
| Tube O.D. | 3/8 in |
| Compatible Hose I.D. | 0.375 |
| End Gender 1 | Female |
| Thread Size | 5/8-18 |
| Item Type | Fitting Assembly |
| Fitting Angle | Straight |
| D Ref | 1.35 in |
| Hose Size | 6 |
| Hex 1 Ref | 0.56 in |
| A Ref | 2.88 in |
| Weight | 0.089 LB |
| EAN or UPC | 678146013293 |

