- Field Attachable Fitting
- Tee Fitting Angle
- 3/4 in Tube Outside Diameter
- 3/4 in Hose Inside Diameter
- 5.67 in Overall Length
| End Type 3 | Line/Hose/Tube |
| End Type 1 | Line/Hose/Tube |
| Dash Size | 12 |
| Item Type | Fitting Assembly |
| Material | Carbon Steel |
| Hose Cut-Off Factor | 2.52 in |
| Hose I.D. | 3/4 in |
| Series | FJ3066 Series |
| End Gender 1 | Male |
| End Gender 2 | Male |
| Overall Length | 5.67 in |
| Finish | Zinc |
| End Type 2 | Line/Hose/Tube |
| Compatible Hose I.D. | 0.75 |
| Fitting Angle | Tee |
| Hex Size 1 | 0.46 in |
| Thread Sealant | No |
| Tube O.D. | 3/4 in |
| Weight | 0.0 LB |
| EAN or UPC | 678146015013 |

