- Field Attachable Fitting
- Straight Fitting Angle
- 5/16 in Tube Outside Diameter
- 5/16 in Hose Inside Diameter
- 1.88 in Overall Length
| Fitting Angle | Straight |
| Series | FJ3094 Series |
| Overall Length | 1.88 in |
| Thread Size | 1/2-20 |
| Hose Cut-Off Factor | 1.13 in |
| Hole Dia. | 0.19 in |
| Hex Size 1 | 5/8 in |
| Thread Sealant | No |
| Dash Size | 5 |
| End Type 2 | Line/Hose/Tube |
| Finish | Zinc |
| Construction | Crimp |
| Compatible Hose I.D. | 0.38 |
| Compatible Tube O.D. | 0.313 |
| Material | Carbon Steel |
| Tube O.D. | 5/16 in |
| End Gender 2 | Female |
| End Gender 1 | Female |
| End Type 1 | SAE 45 |
| Item Type | Fitting Assembly |
| Hex Size 2 | 1/2 in |
| Hose I.D. | 5/16 in |
| Outside Dia. | 1.188 in |
| Weight | 0.0 LB |

