- Field Attachable Fitting
- Straight Fitting Angle
- 0.63 in Tube Outside Diameter
- 0.63 in Hose Inside Diameter
- 2.41 in Overall Length
| Item Type | Fitting Assembly |
| End Type 1 | SAE 45 |
| Hose Cut-Off Factor | 1.53 in |
| Thread Sealant | No |
| Hex Size 1 | 1 in |
| Series | FJ3094 Series |
| Hose I.D. | 0.63 in |
| End Type 2 | Line/Hose/Tube |
| Fitting Angle | Straight |
| End Gender 2 | Female |
| Finish | Zinc |
| Compatible Hose I.D. | 0.63 |
| Tube O.D. | 0.630 in |
| Overall Length | 2.41 in |
| Construction | Permanent |
| End Gender 1 | Female |
| Weight | 1.57 LB |
| EAN or UPC | 639789265746 |

