- Field Attachable Fitting
- Straight Fitting Angle
- 1/4 in Tube Outside Diameter
- 1/4 in Hose Inside Diameter
- 1.88 in Overall Length
| End Gender 2 | Female |
| Hose Cut-Off Factor | 1.1 in |
| Thread Size | 7/16-20 |
| Hex Size 1 | 9/16 in |
| Item Type | Fitting Assembly |
| End Type 2 | Line/Hose/Tube |
| Hose I.D. | 1/4 in |
| Thread Sealant | No |
| Torque Range | 15 to 16 Nm |
| Overall Length | 1.88 in |
| Series | FJ3114 Series |
| Material | Carbon Steel |
| Compatible Hose I.D. | 0.25 |
| Compatible Tube O.D. | 0.25 |
| Hole Dia. | 0.14 in |
| Hex Size 2 | 7/16 in |
| Fitting Angle | Straight |
| Finish | Zinc Clear Trivalent Chromate |
| Temperature Range [Min] | -40 °F |
| End Type 1 | SAE |
| Dash Size | 4 |
| End Gender 1 | Female |
| Construction | Permanent |
| Temperature Range [Max] | 50 °F |
| Tube O.D. | 1/4 in |
| Weight | 0.08 LB |
| EAN or UPC | 678146147905 |

