- Field Attachable Fitting
- Straight Fitting Angle
- 3/8 in Tube Outside Diameter
- 3/8 in Hose Inside Diameter
- 2.07 in Overall Length
| End Gender 2 | Female |
| Hex Size 2 | 9/16 in |
| Hex Size 1 | 11/16 in |
| End Type 1 | SAE |
| Hole Dia. | 0.23 in |
| Compatible Hose I.D. | 0.375 |
| Finish | Zinc Clear Trivalent Chromate |
| Fitting Angle | Straight |
| Series | FJ3114 Series |
| End Type 2 | Line/Hose/Tube |
| Torque Range | 27 to 30 Nm |
| Thread Size | 9/16-18 |
| Item Type | Fitting Assembly |
| Hose Cut-Off Factor | 1 1/4 in |
| Thread Sealant | No |
| Material | Carbon Steel |
| Compatible Tube O.D. | 0.375 |
| Temperature Range [Max] | 50 °F |
| Construction | Permanent |
| Hose I.D. | 3/8 in |
| Dash Size | 6 |
| Temperature Range [Min] | -40 °F |
| End Gender 1 | Female |
| Overall Length | 2.07 in |
| Tube O.D. | 3/8 in |
| Weight | 0.12 LB |
| EAN or UPC | 678146147912 |

