- Crimp Fitting
- Straight Fitting Angle
- 5/8 in Tube Outside Diameter
- 5/8 in Hose Inside Diameter
- 2.41 in Overall Length
| Style | Crimp |
| Hole Dia. | 0.38 in |
| End Gender 1 | Female |
| Compatible Hose I.D. | 0.5 |
| End Type 2 | Line/Hose/Tube |
| Temperature Range [Max] | 50 °F |
| Material | Carbon Steel |
| Rigid/Swivel | Swivel |
| Compatible Tube O.D. | 0.625 |
| Hex Size 2 | 7/8 in |
| Hose I.D. | 5/8 in |
| Thread Size | 7/8-14 |
| Hose Cut-Off Factor | 1.53 in |
| End Connection Size Code | 10 |
| Overall Length | 2.41 in |
| End Gender 2 | Female |
| Item Type | Fitting Assembly |
| Hex Size 1 | 1 in |
| Temperature Range [Min] | -40 °F |
| Hose Dash Size | 10 |
| Thread Sealant | No |
| Series | FJ3114 Series |
| O.D. | 1 in |
| End Type 1 | SAE 37 |
| Fitting Angle | Straight |
| Tube O.D. | 5/8 in |
| Finish | Zinc Clear Trivalent Chromate |
| Weight | 0.26 LB |
| EAN or UPC | 678146147943 |

