- Field Attachable Fitting
- Straight Fitting Angle
- 1 1/4 in Tube Outside Diameter
- 1 1/4 in Hose Inside Diameter
- 2.97 in Overall Length
| Construction | Permanent |
| End Gender 2 | Female |
| Finish | Zinc Clear Trivalent Chromate |
| Thread Size | 1 5/8-12 |
| Fitting Angle | Straight |
| Hose Cut-Off Factor | 1.79 in |
| Material | Carbon Steel |
| Temperature Range [Max] | 50 °F |
| Thread Sealant | No |
| Compatible Hose I.D. | 1.25 |
| End Type 2 | Line/Hose/Tube |
| Overall Length | 2.97 in |
| Series | FJ3114 Series |
| End Gender 1 | Female |
| Hex Size 1 | 2 in |
| Hole Dia. | 0.87 in |
| Item Type | Fitting Assembly |
| Hose I.D. | 1 1/4 in |
| Compatible Tube O.D. | 1.25 |
| Tube O.D. | 1 1/4 in |
| Temperature Range [Min] | -40 °F |
| Dash Size | 20 |
| Weight | 1.01 LB |
| EAN or UPC | 678146147981 |

