- Field Attachable Fitting
- Straight Fitting Angle
- 1 1/2 in Tube Outside Diameter
- 1 1/2 in Hose Inside Diameter
- 3.43 in Overall Length
| Thread Size | 1 7/8-12 |
| Torque Range | 255 to 289 Nm |
| Series | FJ3114 Series |
| Overall Length | 3.43 in |
| Hex Size 1 | 2 1/4 in |
| Compatible Hose I.D. | 1.5 |
| Construction | Permanent |
| Hole Dia. | 1.02 in |
| Hose Cut-Off Factor | 1.94 in |
| Temperature Range [Min] | -40 °F |
| End Gender 1 | Female |
| Hose I.D. | 1 1/2 in |
| Compatible Tube O.D. | 1.5 |
| End Type 2 | Line/Hose/Tube |
| Temperature Range [Max] | 50 °F |
| Tube O.D. | 1 1/2 in |
| Fitting Angle | Straight |
| End Gender 2 | Female |
| Thread Sealant | No |
| Finish | Zinc Clear Trivalent Chromate |
| Dash Size | 24 |
| Item Type | Fitting Assembly |
| Material | Carbon Steel |
| Weight | 1.33 LB |
| EAN or UPC | 678146147998 |

