- Crimp Fitting
- Straight Fitting Angle
- 2 in Tube Outside Diameter
- 2 in Hose Inside Diameter
- 4.25 in Overall Length
| O.D. | 2.875 in |
| Series | FJ3114 Series |
| Fitting Angle | Straight |
| Item Type | Fitting Assembly |
| Hole Dia. | 1.61 in |
| Hose Cut-Off Factor | 2.33 in |
| Overall Length | 4.25 in |
| End Gender 2 | Female |
| Thread Size | 2 1/2-12 |
| End Connection Size Code | 32 |
| Compatible Tube O.D. | 2 |
| Hex Size 1 | 2 7/8 in |
| Hose Dash Size | 32 |
| End Gender 1 | Female |
| Hose I.D. | 2 in |
| Material | Carbon Steel |
| End Type 2 | Line/Hose/Tube |
| Finish | Zinc Clear Trivalent Chromate |
| Tube O.D. | 2 in |
| Thread Sealant | No |
| Style | Crimp |
| Weight | 2.0 LB |
| EAN or UPC | 678146148001 |

