- Field Attachable Fitting
- Straight Fitting Angle
- 1/4 in Tube Outside Diameter
- 3/8 in Hose Inside Diameter
- 1.85 in Overall Length
| Fitting Angle | Straight |
| Tube O.D. | 1/4 in |
| Material | Carbon Steel |
| Thread Size | 1/4-18 |
| Thread Sealant | No |
| End Gender 2 | Female |
| Item Type | Fitting Assembly |
| End Type 2 | Line/Hose/Tube |
| Hose Cut-Off Factor | 1.06 in |
| Overall Length | 1.85 in |
| End Type 1 | NPTF |
| End Gender 1 | Female |
| Series | FJ3152 Series |
| Construction | Permanent |
| Hex Size 1 | 0.56 in |
| Finish | Zinc Clear Trivalent Chromate |
| Hose I.D. | 3/8 in |
| Weight | 0.25 LB |

