- Crimp Fitting
- Straight Fitting Angle
- 1/2 in Tube Outside Diameter
- 1/2 in Hose Inside Diameter
- 2.15 in Overall Length
| Hole Dia. | 0.28 in |
| Item Type | Fitting Assembly |
| Tube O.D. | 1/2 in |
| O.D. | 0.82 in |
| Hose I.D. | 1/2 in |
| Material | Carbon Steel |
| End Gender 2 | Female |
| Hose Dash Size | 8 |
| End Gender 1 | Male |
| End Connection Size Code | 8 |
| End Type 1 | NPTF |
| End Type 2 | Line/Hose/Tube |
| Series | FJ3152 Series |
| Compatible Tube O.D. | 0.5 |
| Hex Size 1 | 7/8 in |
| Fitting Angle | Straight |
| Style | Crimp |
| Thread Size | 1/2-14 |
| Hose Cut-Off Factor | 1.35 in |
| Finish | Zinc Clear Trivalent Chromate |
| Thread Sealant | No |
| Overall Length | 2.15 in |
| Weight | 0.19 LB |
| EAN or UPC | 639789264725 |

