- Crimp Fitting
- Straight Fitting Angle
- 1/2 in Tube Outside Diameter
- 5/8 in Hose Inside Diameter
- 2.24 in Overall Length
| O.D. | 1.01 in |
| Hex Size 1 | 7/8 in |
| Fitting Angle | Straight |
| Finish | Zinc Clear Trivalent Chromate |
| Thread Sealant | No |
| Overall Length | 2.24 in |
| Hose Dash Size | 10 |
| Hose Cut-Off Factor | 1.36 in |
| End Type 2 | Line/Hose/Tube |
| Compatible Tube O.D. | 0.625 |
| End Gender 1 | Male |
| Thread Size | 1/2-14 |
| Hole Dia. | 0.38 in |
| End Type 1 | NPTF |
| Material | Carbon Steel |
| End Connection Size Code | 8 |
| Style | Crimp |
| Series | FJ3152 Series |
| Hose I.D. | 5/8 in |
| Tube O.D. | 1/2 in |
| Item Type | Fitting Assembly |
| Weight | 0.02 LB |
| EAN or UPC | 639789265777 |

