- Straight Fitting Angle
- Carbon Steel Material
- 2 in End Size 1
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
| Thread Size | 2-11 1/2 |
| Thread Size 1 | 2-11 1/2 |
| Series | FJ3152 Series |
| End Type 1 | NPTF |
| Overall Length | 4.11 in |
| End Type 2 | Line, Hose, Tube |
| Thread Sealant | No |
| O.D. | 2.3 in |
| Finish | Dura-Kote |
| Tube O.D. | 2 in |
| End Gender 1 | Male |
| Style | Crimp |
| Hole Dia. | 1.61 in |
| Hose Dash Size | -32 |
| Hex Size 1 | 2.5 in |
| Compatible Tube O.D. | 2 in |
| Hose I.D. | 2 in |
| End Connection Size Code | 32 |
| Hose Cut-Off Factor | 2.19 in |
| I.D. | 1.61 in |
| Fitting Angle | Straight |
| Material | Carbon Steel |
| Item Type | Fitting Assembly |
| End Size 1 | 2 in |
| Compatible Hose I.D. | 2 in |
| Construction Type | Crimp |
| Weight | 1.69 LB |
| EAN or UPC | 678146148032 |

