- Field Attachable Fitting
- 90° Fitting Angle
- 5/8 in Tube Outside Diameter
- 5/8 in Hose Inside Diameter
- 2.46 in Overall Length
| Material | Carbon Steel |
| Thread Size | 7/8-14 |
| Thread Sealant | No |
| Hose I.D. | 5/8 in |
| Series | FJ3245 Series |
| Fitting Angle | 90° |
| Finish | Zinc Clear Trivalent Chromate |
| Tube O.D. | 5/8 in |
| Overall Length | 2.46 in |
| Construction | Crimp |
| End Gender 2 | Female |
| End Gender 1 | Female |
| Hex Size 1 | 1 in |
| Weight | 0.0 LB |

