- Crimp Fitting
- 90° Fitting Angle
- 3/8 in Tube Outside Diameter
- 3/8 in Hose Inside Diameter
- 1.84 in Overall Length
| Series | FJ3250 Series |
| Thread Sealant | No |
| Tube O.D. | 3/8 in |
| Material | Carbon Steel |
| Height | 0.850 in |
| Overall Length | 1.84 in |
| Thread Size | 9/16-18 |
| Hose Dash Size | 6 |
| End Gender 2 | Female |
| End Gender 1 | Female |
| O.D. | 0.725 in |
| Finish | Zinc Clear Trivalent Chromate |
| End Type 2 | Line/Hose/Tube |
| Hex Size 1 | 11/16 in |
| Fitting Angle | 90° |
| Style | Crimp |
| Hose I.D. | 3/8 in |
| Hole Dia. | 0.23 in |
| End Connection Size Code | 6 |
| Compatible Tube O.D. | 0.375 |
| Hose Cut-Off Factor | 1.05 in |
| Item Type | Fitting Assembly |
| Weight | 0.15 LB |
| EAN or UPC | 678146148148 |

