- Field Attachable Fitting
- 90° Fitting Angle
- 3/8 in Tube Outside Diameter
- 1/2 in Hose Inside Diameter
- 1.85 in Overall Length
| Finish | Zinc Clear Trivalent Chromate |
| End Gender 2 | Female |
| Hose I.D. | 1/2 in |
| Series | FJ3250 Series |
| Thread Sealant | No |
| Fitting Angle | 90° |
| Construction | Crimp |
| Item Type | Fitting Assembly |
| Hex Size 1 | 11/16 in |
| Thread Size | 9/16-18 |
| Tube O.D. | 3/8 in |
| Overall Length | 1.85 in |
| End Gender 1 | Female |
| End Type 2 | Line/Hose/Tube |
| Material | Carbon Steel |
| Hose Cut-Off Factor | 1.05 in |
| Weight | 0.0 LB |

