- Crimp Fitting
- 45° Fitting Angle
- 1/4 in Tube Outside Diameter
- 1/4 in Hose Inside Diameter
- 1.83 in Overall Length
| Tube O.D. | 1/4 in |
| End Gender 1 | Female |
| Overall Length | 1.83 in |
| Style | Crimp |
| Hose Cut-Off Factor | 1.05 in |
| Finish | Zinc Clear Trivalent Chromate |
| Thread Sealant | No |
| End Gender 2 | Female |
| Series | FJ3254 Series |
| Thread Size | 9/16-18 |
| Hose I.D. | 1/4 in |
| Material | Carbon Steel |
| Fitting Angle | 45° |
| Item Type | Fitting Assembly |
| Height | 0.440 in |
| End Type 2 | Line/Hose/Tube |
| Hex Size 1 | 11/16 in |
| Weight | 0.0 LB |

