Aeroquip by Danfoss
FJ3288-04-0810S
PENDING RECODE TO 110248638, AERQ_FJ3288-04-0810S
Item #105647441
- Field Attachable Fitting
- 90° Fitting Angle
- 1/2 in Tube Outside Diameter
- 5/8 in Hose Inside Diameter
- 3.78 in Overall Length
| Hose Cut-Off Factor | 2.23 in |
| Series | FJ3288 Series |
| Outside Dia. | 0.875 in |
| Material | Carbon Steel |
| Tube O.D. | 1/2 in |
| Compatible Hose I.D. | 0.5 |
| Hose I.D. | 5/8 in |
| Overall Length | 3.78 in |
| Finish | Zinc Clear Trivalent Chromate |
| Hole Dia. | 0.37 in |
| Construction | Crimp |
| Hex Size 1 | 7/8 in |
| Thread Size | 3/4-16 |
| End Gender 2 | Male |
| End Type 1 | UNF |
| End Type 2 | Line/Hose/Tube |
| Item Type | Fitting Assembly |
| Thread Sealant | No |
| Dash Size | 10 |
| Fitting Angle | 90° |
| End Gender 1 | Female |
| Hex 1 Ref | 0.88 in |
| D Ref | 2.23 in |
| Hose Size | 10 |
| A Ref | 3.78 in |
| H Ref | 1.62 in |
| Weight | 0.0 LB |
| EAN or UPC | 639789329592 |
