- Field Attachable Fitting
- 90° Fitting Angle
- 3/4 in Tube Outside Diameter
- 1 in Hose Inside Diameter
- 4.84 in Overall Length
| Fitting Angle | 90° |
| Construction | Crimp |
| Material | Carbon Steel |
| Hose Cut-Off Factor | 3.16 in |
| Outside Dia. | 1.25 in |
| Series | FJ3288 Series |
| Tube O.D. | 3/4 in |
| Compatible Hose I.D. | 0.875 |
| End Gender 2 | Male |
| Hole Dia. | 0.59 in |
| Overall Length | 4.84 in |
| End Type 1 | UNF |
| Hose I.D. | 1 in |
| End Type 2 | Line/Hose/Tube |
| Hex Size 1 | 1 1/4 in |
| Item Type | Fitting Assembly |
| Thread Sealant | No |
| Thread Size | 1 1/16-14 |
| Dash Size | 16 |
| End Gender 1 | Female |
| Finish | Zinc Clear Trivalent Chromate |
| A Ref | 4.84 in |
| Hex 1 Ref | 1.25 in |
| Hose Size | 16 |
| D Ref | 3.16 in |
| H Ref | 2.56 in |
| Weight | 0.0 LB |
| EAN or UPC | 639789291356 |

