- Field Attachable Fitting
- 1/4 in Tube Outside Diameter
- 1/4 in Hose Inside Diameter
| Construction | Permanent |
| Hose I.D. | 1/4 in |
| Item Type | Fitting Assembly |
| Tube O.D. | 1/4 in |
| Series | FJ3382 Series |
| Hose Cut-Off Factor | 1.14 in |
| Weight | 0.0 LB |
| EAN or UPC | 678146148216 |

