- Field Attachable Fitting
- 90° Fitting Angle
- 3/8 in Tube Outside Diameter
- 3/8 in Hose Inside Diameter
- 2.5 in Overall Length
| Hole Dia. | 0.22 in |
| Hose I.D. | 3/8 in |
| Overall Length | 2.5 in |
| Item Type | Fitting Assembly |
| End Type 1 | UNF |
| Dash Size | 6 |
| End Gender 1 | Male |
| Fitting Angle | 90° |
| Compatible Hose I.D. | 0.313 |
| Construction | Crimp |
| Tube O.D. | 3/8 in |
| Hex Size 2 | 1 3/16 in |
| End Gender 2 | Male |
| Outside Dia. | 0.938 in |
| Series | FJ3514 Series |
| Finish | Zinc Clear Trivalent Chromate |
| Thread Size | 5/8-18 |
| Material | Carbon Steel |
| End Type 2 | Line/Hose/Tube |
| Hose Cut-Off Factor | 0.98 in |
| Hex Size 1 | 1 5/16 in |
| Thread Sealant | No |
| Weight | 0.21 LB |
| EAN or UPC | 678146014634 |

