- Field Attachable Fitting
- 90° Fitting Angle
- 5/8 in Tube Outside Diameter
- 5/8 in Hose Inside Diameter
- 3.08 in Overall Length
| Construction | Crimp |
| Compatible Hose I.D. | 0.5 |
| Series | FJ3514 Series |
| Tube O.D. | 5/8 in |
| Item Type | Fitting Assembly |
| Hose Cut-Off Factor | 1.53 in |
| Thread Sealant | No |
| End Type 1 | UNF |
| Overall Length | 3.08 in |
| Thread Size | 7/8-14 |
| End Type 2 | Line/Hose/Tube |
| Hose I.D. | 5/8 in |
| Material | Carbon Steel |
| Dash Size | 10 |
| Hex Size 2 | 1.13 in |
| Finish | Zinc Clear Trivalent Chromate |
| Outside Dia. | 1.125 in |
| End Gender 1 | Male |
| Fitting Angle | 90° |
| Hole Dia. | 0.37 in |
| Hex Size 1 | 1.13 in |
| Weight | 0.0 LB |
| EAN or UPC | 678146014610 |

