- Field Attachable Fitting
- Straight Fitting Angle
- 1 in Tube Outside Diameter
- 1 in Hose Inside Diameter
- 2.81 in Overall Length
| Thread Sealant | No |
| Thread Size | 1 7/16-12 |
| Hose Cut-Off Factor | 2.37 in |
| Item Type | Fitting Assembly |
| Hex Size 1 | 1 5/8 in |
| Dash Size | 16 |
| Material | Carbon Steel & HNBR |
| Fitting Angle | Straight |
| Hose I.D. | 1 in |
| End Type 2 | Line/Hose/Tube |
| Series | FJ3898 Series |
| Overall Length | 2.81 in |
| Compatible Tube O.D. | 1 |
| Tube O.D. | 1 in |
| Outside Dia. | 1.461 in |
| End Gender 1 | Female |
| Hex Size 2 | 1 3/8 in |
| Hole Dia. | 1.8 in |
| Weight | 0.0 LB |
| EAN or UPC | 678146148292 |

