- Field Attachable Fitting
- Straight Fitting Angle
- 1 1/4 in Tube Outside Diameter
- 1 1/4 in Hose Inside Diameter
- 3.09 in Overall Length
| Series | FJ3898 Series |
| Fitting Angle | Straight |
| Hex Size 1 | 2.15 in |
| Item Type | Fitting Assembly |
| Hose I.D. | 1 1/4 in |
| Hose Cut-Off Factor | 1.98 in |
| Overall Length | 3.09 in |
| Thread Sealant | No |
| Tube O.D. | 1 1/4 in |
| Weight | 0.0 LB |
| EAN or UPC | 678146148308 |

