- Field Attachable Fitting
- Straight Fitting Angle
- 1 1/4 in Tube Outside Diameter
- 1 1/4 in Hose Inside Diameter
| Hose I.D. | 1 1/4 in |
| Hose Cut-Off Factor | 2.04 in |
| Item Type | Fitting Assembly |
| Series | FJ3901 Series |
| Fitting Angle | Straight |
| Tube O.D. | 1 1/4 in |
| Thread Sealant | No |
| Weight | 0.0 LB |
| EAN or UPC | 678146148339 |

