- 90˚ Fitting Angle
- Carbon Steel Material
- 11/16 in End Size 1
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
| Fitting Angle | 90 degrees |
| Tube O.D. | 3/8 in |
| Finish | Dura-Kote |
| Thread Sealant | No |
| Thread Size 1 | 11/16-16 |
| I.D. | 0.24 in |
| Material | Carbon Steel |
| Compatible Hose I.D. | 0.38 in |
| Hose Dash Size | -6 |
| End Type 2 | Line, Hose, Tube |
| End Gender 1 | Female |
| Height | 0.810 in |
| Hose I.D. | 3/8 in |
| Style | Permanent |
| Series | FJ4613 Series |
| Overall Length | 0.807 in |
| Hex Size 1 | 0.81 in |
| Drop Dimension | 0.87 |
| End Size 1 | 11/16 in |
| End Type 1 | ORS |
| Item Type | Nipple Assembly |
| Thread Size | 11/16-16 |
| Construction Type | Crimp |
| Weight | 0.0 LB |

