- Straight Fitting Angle
- Carbon Steel Material
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
| Hose Cut-Off Factor | 1.31 in |
| Material | Carbon Steel |
| Thread Sealant | No |
| Series | FJ4649 Series |
| Compatible Hose I.D. | 1 in |
| End Size 2 | 1 1/16 in |
| End Type 1 | Flanged |
| Length | 2.890 in |
| Thread Size 2 | 1 1/16-18 |
| Dash Size | -16 |
| Hex Size 1 | 1.12 in |
| Fitting Description | Straight Split Flange |
| Fitting Angle | Straight |
| I.D. | 0.76 in |
| Construction Type | Reusable |
| O.D. | 1.71 in |
| Finish | Dura-Kote |
| End Gender 2 | Male |
| End Type 2 | UN |
| Weight | 0.0 LB |

