- Carbon Steel Material
- Straight Fitting Angle
- 2 Ends
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
| Thread Size 2 | 1 5/16-18 |
| End Types | Flanged |
| Compatible Hose I.D. | 1.25 in |
| End Types 2 | Line/Hose/Tube |
| Height | 1.380 in |
| Finish | Dura-Kote |
| Series | FJ4649 Series |
| Hose Cut-Off Factor | 1.56 in |
| Fitting Description | Straight Split Flange |
| Fitting Angle | Straight |
| Hex Size 1 | 1.38 in |
| Tube O.D. | 1 in |
| Length | 3.310 in |
| End Gender 2 | Male |
| Construction Type | Reusable |
| Hose Dash Size | -20 |
| End Type 2 | SAE |
| No. of Ends | 2 |
| End Type 1 | Flanged |
| Thread Sealant | No |
| End Size 2 | 1 5/16 in |
| Assembly Type | Nipple Assembly |
| I.D. | 1.05 in |
| Material | Carbon Steel |
| Hex | 1 3/8 in |
| Weight | 0.0 LB |

