- 45˚ Fitting Angle
- Carbon Steel Material
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
| Length | 4.030 in |
| Material | Carbon Steel |
| Compatible Hose I.D. | 1.25 in |
| Construction Type | Reusable |
| End Type 2 | Line, Hose, Tube |
| Finish | Dura-Kote |
| Drop Dimension | 0.91 |
| Series | FJ4709 Series |
| End Types 2 | Line/Hose/Tube |
| Fitting Angle | 45 degrees |
| Tube O.D. | 1 in |
| Fitting Description | 45° Split Flange Elbow |
| Height | 0.910 in |
| Hex | 1 3/8 in |
| Dash Size | -20 |
| End Types | Flanged |
| End Type 1 | Flanged |
| I.D. | 1.05 in |
| Thread Sealant | No |
| Hose Cut-Off Factor | 2.13 in |
| Assembly Type | Nipple Assembly |
| Hex Size 1 | 1.38 in |
| Weight | 0.0 LB |

