- Field Attachable Fitting
- 90° Fitting Angle
- 3/8 in Tube Outside Diameter
- 1/2 in Hose Inside Diameter
- 3.33 in Overall Length
| End Type 2 | Line/Hose/Tube |
| Hole Dia. | 0.26 in |
| Tube O.D. | 3/8 in |
| End Gender 1 | Female |
| Hose Cut-Off Factor | 1.79 in |
| Compatible Tube O.D. | 0.375 |
| Fitting Angle | 90° |
| Outside Dia. | 0.75 in |
| Compatible Hose I.D. | 0.5 |
| Thread Sealant | No |
| Thread Size | 5/8-18 |
| End Gender 2 | Male |
| Hex Size 1 | 3/4 in |
| Dash Size | 8 |
| Item Type | Nipple Assembly |
| Material | Carbon Steel |
| Finish | Zinc Clear Trivalent Chromate |
| End Type 1 | ORS |
| Hex Size 2 | 3/4 in |
| Series | FJ5985 Series |
| Hose I.D. | 1/2 in |
| Overall Length | 3.33 in |
| D Ref | 1.79 in |
| H Ref | 1.38 in |
| Hex 1 Ref | .075 in |
| A Ref | 3.33 in |
| Hose Size | 8 |
| Weight | 0.5 LB |
| EAN or UPC | 678146013897 |

